Motion
N-18
N Series Bearing Lock Nut - 3.5270-11 in Thread Size, 4.6610 in OD, 4.2810 in Face Dia., 0.6980 in Width
MI ITEM #00554125
MFR #N-18
Price$78.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.5270-11 in Thread Size, 4.6610 in OD, 4.2810 in Face Dia., 0.6980 in Width
MI ITEM #00554125
MFR #N-18

Mfr description
N-18 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.63/each

Specifications

Dimensions

  • Face Diameter  
    4.2810 in
  • Outside Diameter  
    4.6610 in
  • Overall Width
    0.6980 in
  • Thread Size  
    3.5270-11 in
  • Weight
    1.3 lbs

Details

  • Adapter Sleeve Part Number
    S-118, S-18
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W18
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533005256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)