Motion
AN18 LOCKNUT 3 3/16

DODGE
AN18 LOCKNUT 3 3/16

AN Series Bearing Lock Nut - 3.527-12 in Thread Size, 4-21/32 in OD, 4.281 in Face Dia., 11/16 in Width, Steel
Mi Item #00554128
MFR #AN18 LOCKNUT 3 3/16
Price$230.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AN18 LOCKNUT 3 3/16

AN Series Bearing Lock Nut - 3.527-12 in Thread Size, 4-21/32 in OD, 4.281 in Face Dia., 11/16 in Width, Steel
Mi Item #00554128
MFR #AN18 LOCKNUT 3 3/16

Mfr description
460904 AN18 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.46/each

Specifications

Dimensions

  • Face Diameter  
    4.2810 in
  • Outside Diameter  
    4.6270 in
  • Overall Width
    0.6875 in
  • Thread Size  
    3.527-12 in
  • Weight
    1.39 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    US
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W18
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)