Motion
AN-18
AN Series Locknut - 3.5270-12 in Thread Size, 4.6563 in OD, Steel Material
MI ITEM #00554129
MFR #AN-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Locknut - 3.5270-12 in Thread Size, 4.6563 in OD, Steel Material
MI ITEM #00554129
MFR #AN-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AN18 LOCKNUT AN18

Specifications

  • Thread Size
  • Outside Diameter
  • Material
    Steel
  • Lock Washer Locking Device Part Num
    W-18
  • Weight
    1.3 lbs
  • Series
    AN
  • Manufacturer Upc Number
    662327001643
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text