Motion
AN 18

SKF
AN 18

AN Series Bearing Lock Nut - 3.527-12 in Thread Size, 4.6270 in OD, 4.2810 in Face Dia., 0.6875 in Width, Steel Material
Mi Item #00554132
MFR #AN 18
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 18

AN Series Bearing Lock Nut - 3.527-12 in Thread Size, 4.6270 in OD, 4.2810 in Face Dia., 0.6875 in Width, Steel Material
Mi Item #00554132
MFR #AN 18

Mfr description
AN 18 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • Axial Load
    219 kN
  • Bore Diameter
    3.5270 in
  • Face Diameter  
    4.2810 in
  • Outside Diameter  
    4.6270 in
  • Overall Width
    0.6875 in
  • Slot Depth
    0.1660 in
  • Slot Width
    0.3600 in
  • Thread Size  
    3.527-12 in
  • Weight
    1.22 lbs
  • Width
    0.6980 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W18
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)