Motion
AN18
N Series Bearing Lock Nut - 3.527-12 in Thread Size, 4-21/32 in OD, 4.281 in Face Dia., 11/16 in Width, Steel
Mi Item #00554133
MFR #AN18
Price$46.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.527-12 in Thread Size, 4-21/32 in OD, 4.281 in Face Dia., 11/16 in Width, Steel
Mi Item #00554133
MFR #AN18

Mfr description
AN-18 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.86/each

Specifications

Dimensions

  • Face Diameter  
    4.2810 in
  • Outside Diameter  
    4.6270 in
  • Overall Width
    0.6875 in
  • Thread Size  
    3.527-12 in
  • Weight
    1.3 lbs

Details

  • Adapter Sleeve Part Number
    S-118, S-18
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W18
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)