Motion
W 18

SKF
W 18

W Sery Bearing Lock Washer - 3.5820 in ID, 4.9380 in Outside Dia., 4.2810 in Face Dia., Steel Material, W Series
Mi Item #00554140
MFR #W 18
Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 18

W Sery Bearing Lock Washer - 3.5820 in ID, 4.9380 in Outside Dia., 4.2810 in Face Dia., Steel Material, W Series
Mi Item #00554140
MFR #W 18

Mfr description
W 18 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.35/each

Specifications

Dimensions

  • Bore Diameter  
    3.5820 in
  • Face Diameter  
    4.2810 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    4.9380 in
  • Tang Thickness
    0.0840 in

Details

  • Compatible Lock Nut Number
    AN18
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)