Motion
W-18
Bearing Lock Washer - 3.5820 in ID, 4.9380 in Outside Dia., 4.6070 in Face Dia., Carbon Steel Material, W Series
Mi Item #00554143
MFR #W-18
Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.5820 in ID, 4.9380 in Outside Dia., 4.6070 in Face Dia., Carbon Steel Material, W Series
Mi Item #00554143
MFR #W-18

Mfr description
W 18 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.36/each

Specifications

Dimensions

  • Bore Diameter  
    3.5820 in
  • Face Diameter  
    4.6070 in
  • Outside Diameter Over Tangs
    4.9380 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-18
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968701804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)