Motion
N 19

SKF
N 19

N Series Bearing Lock Nut - 4-15/16 in OD, Steel
MI ITEM #00554147
MFR #N 19
Price$217.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 19

N Series Bearing Lock Nut - 4-15/16 in OD, Steel
MI ITEM #00554147
MFR #N 19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.11/each

Specifications

Dimensions

  • Bore Diameter
    3.73 in
  • Outside Diameter  
    4.9375 in
  • Overall Width
    0.7290 in
  • Weight
    1.47 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 19 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666711

Overview

Mfr description
N 19 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text