Motion
AN 19

SKF
AN 19

AN Series Bearing Lock Nut - 3.73-12 in Thread Size, 4.9375 in OD, 4.5630 in Face Dia., 0.7188 in Width, Steel Material
Mi Item #00554153
MFR #AN 19
Price$62.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 19

AN Series Bearing Lock Nut - 3.73-12 in Thread Size, 4.9375 in OD, 4.5630 in Face Dia., 0.7188 in Width, Steel Material
Mi Item #00554153
MFR #AN 19

Mfr description
AN 19 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.34/each

Specifications

Dimensions

  • Axial Load
    245 kN
  • Bore Diameter
    3.7300 in
  • Face Diameter  
    4.5630 in
  • Outside Diameter  
    4.9375 in
  • Overall Width
    0.7188 in
  • Slot Depth
    0.1660 in
  • Slot Width
    0.3600 in
  • Thread Size  
    3.73-12 in
  • Weight
    1.43 lbs
  • Width
    0.7290 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W19
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)