Motion
AN19
N Series Bearing Lock Nut - 3.73-12 in Thread Size, 4-15/16 in OD, 4.563 in Face Dia., 23/32 in Width, Steel
MI ITEM #00554154
MFR #AN19
Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.73-12 in Thread Size, 4-15/16 in OD, 4.563 in Face Dia., 23/32 in Width, Steel
MI ITEM #00554154
MFR #AN19

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.43/each

Specifications

Dimensions

  • Face Diameter  
    4.5630 in
  • Outside Diameter  
    4.9375 in
  • Overall Width
    0.7188 in
  • Thread Size  
    3.73-12 in
  • Weight
    1.54 lbs

Details

  • Adapter Sleeve Part Number
    S-119, S-19
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W19
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000244

Overview

Mfr description
AN-19 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text