Motion
AN-20

DODGE
AN-20

460905 AN Series Locknut - 3.9180-12 in Thread Size, 5.1875 in OD, Steel Material
MI ITEM #00554171
MFR #AN-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AN-20

460905 AN Series Locknut - 3.9180-12 in Thread Size, 5.1875 in OD, Steel Material
MI ITEM #00554171
MFR #AN-20

Mfr description
460905 AN20 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    5.1875 in
  • Thread Size  
    3.9180-12 in
  • Weight
    1.92 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-20
  • Manufacturer Upc Number
    782475540006
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)