Motion
AN-20

TIMKEN
AN-20

AN Series Bearing Lock Nut - 3.918-12 in Thread Size, 5.1930 in OD, 0.3600 in Width, Steel Material
Mi Item #00554177
MFR #AN-20
Price$55.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-20

AN Series Bearing Lock Nut - 3.918-12 in Thread Size, 5.1930 in OD, 0.3600 in Width, Steel Material
Mi Item #00554177
MFR #AN-20

Mfr description
AN 20 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.11/each

Specifications

Dimensions

  • Outside Diameter  
    5.1930 in
  • Overall Width
    0.3600 in
  • Thread Size  
    3.918-12 in
  • Weight
    1.78 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034266
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)