Motion
N 21

SKF
N 21

N Series Bearing Lock Nut - 4.127-11 Thread Size, 5.4380 in OD, 5.0000 in Face Dia., 0.7600 in Width, Steel
Mi Item #00554188
MFR #N 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 21

N Series Bearing Lock Nut - 4.127-11 Thread Size, 5.4380 in OD, 5.0000 in Face Dia., 0.7600 in Width, Steel
Mi Item #00554188
MFR #N 21

Mfr description
N 21 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    5.0000 in
  • Outside Diameter  
    5.4380 in
  • Overall Width
    0.7600 in
  • Thread Size  
    4.127-11
  • Weight
    1.73 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    7316576666735
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)