Motion
AN 21

SKF
AN 21

AN Series Bearing Lock Nut - 4.122-12 in Thread Size, 5.4375 in OD, 5.0000 in Face Dia., 0.7500 in Width, Steel Material
MI ITEM #00554194
MFR #AN 21
Price$86.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 21

AN Series Bearing Lock Nut - 4.122-12 in Thread Size, 5.4375 in OD, 5.0000 in Face Dia., 0.7500 in Width, Steel Material
MI ITEM #00554194
MFR #AN 21

Mfr description
AN 21 NUT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.56/each

Specifications

Dimensions

  • Axial Load
    280 kN
  • Bore Diameter
    4.1220 in
  • Face Diameter  
    5.0000 in
  • Outside Diameter  
    5.4375 in
  • Overall Width
    0.7500 in
  • Slot Depth
    0.1980 in
  • Slot Width
    0.4850 in
  • Thread Size  
    4.122-12 in
  • Weight
    1.77 lbs
  • Width
    0.7600 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W21
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)