Motion
AN-21

TIMKEN
AN-21

AN Series Bearing Lock Nut - 4.122-12 in Thread Size, 5.4430 in OD, 0.4850 in Width, Steel Material
Mi Item #00554196
MFR #AN-21
Price$87.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-21

AN Series Bearing Lock Nut - 4.122-12 in Thread Size, 5.4430 in OD, 0.4850 in Width, Steel Material
Mi Item #00554196
MFR #AN-21

Mfr description
AN 21 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.14/each

Specifications

Dimensions

  • Outside Diameter  
    5.4430 in
  • Overall Width
    0.4850 in
  • Thread Size  
    4.122-12 in
  • Weight
    1.93 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796147010
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796147010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)