Motion
NL15
Bearing Lock Nut - 3-7/8 in OD, Steel
Mi Item #00554198
MFR #NL15
Price$87.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 3-7/8 in OD, Steel
Mi Item #00554198
MFR #NL15

Mfr description
NL-15 LEFT-HAND LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.63/each

Specifications

Dimensions

  • Face Diameter  
    3.5630 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    0.6040 in
  • Thread Size  
    2.933-12 in
  • Weight
    0.79 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    Nl-15 Left Hand Lock Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand
  • UPC_NO
    737533012476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)