Motion
W 21
Bearing Lock Washer - 4.1920 in ID, 5.7030 in Outside Dia., 5.0000 in Face Dia., Steel Material, W Series
MI ITEM #00554203
MFR #W 21
Price$19.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.1920 in ID, 5.7030 in Outside Dia., 5.0000 in Face Dia., Steel Material, W Series
MI ITEM #00554203
MFR #W 21

Mfr description
W-21 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.02/each

Specifications

Dimensions

  • Bore Diameter  
    4.1920 in
  • Face Diameter  
    5.0000 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    5.7030 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    AN-21, N-21
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533054148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)