Motion
W-21

TIMKEN
W-21

Bearing Lock Washer - 4.1920 in ID, 5.7030 in Outside Dia., 5.0000 in Face Dia., Steel Material, W Series
MI ITEM #00554204
MFR #W-21
List Price$77.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-21

Bearing Lock Washer - 4.1920 in ID, 5.7030 in Outside Dia., 5.0000 in Face Dia., Steel Material, W Series
MI ITEM #00554204
MFR #W-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.47/each for your price

Overview

Mfr description
W 21 WASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.3530 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN-21, N-21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796147218
  • UPC_NO
    087796147218
  • Outside Diameter Over Tangs
    5.7030 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text