Motion
NL19
Bearing Lock Nut - 4-15/16 in OD, Steel
MI ITEM #00554206
MFR #NL19
Your Price$154.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 4-15/16 in OD, Steel
MI ITEM #00554206
MFR #NL19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.44/each(List $177.61)

Overview

Mfr description
NL-19 LEFT-HAND LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.7290 in
  • Thread Direction
    Left Hand
  • Weight
    1.54 lbs
  • Includes
    Nl-19 Left Hand Lock Nut
  • Series
    NL
  • Manufacturer Product Page
  • UPC_NO
    737533012513
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text