Motion
NL-12
NL Series Bearing Lock Nut - 2.36-18 in Thread Size, Left Hand Thread, 3.1610 in OD, 2.8440 in Face Dia., 0.5410 in Width, Steel Material
Mi Item #00554210
MFR #NL-12
Price$45.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 2.36-18 in Thread Size, Left Hand Thread, 3.1610 in OD, 2.8440 in Face Dia., 0.5410 in Width, Steel Material
Mi Item #00554210
MFR #NL-12

Mfr description
NL-12 LEFT-HAND LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.14/each

Specifications

Dimensions

  • Face Diameter  
    2.8440 in
  • Outside Diameter  
    3.1610 in
  • Overall Width
    0.5410 in
  • Thread Size  
    2.36-18 in
  • Weight
    0.479 lbs

Details

  • Adapter Sleeve Part Number
    S-12, S-122
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W12
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand
  • UPC_NO
    737533012445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)