Motion
AN22 LOCKNUT

DODGE
AN22 LOCKNUT

AN Series Bearing Lock Nut - 4.3250-12 in Thread Size, 5.7188 in OD, Steel Material
Mi Item #00554211
MFR #AN22 LOCKNUT
Price$378.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AN22 LOCKNUT

AN Series Bearing Lock Nut - 4.3250-12 in Thread Size, 5.7188 in OD, Steel Material
Mi Item #00554211
MFR #AN22 LOCKNUT

Mfr description
460906 AN22 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.09/each

Specifications

Dimensions

  • Outside Diameter  
    5.7188 in
  • Thread Size  
    4.3250-12 in
  • Weight
    2.21 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    US
  • Lock Washer Locking Device Part Num
    W-22
  • Manufacturer Upc Number
    782475540013
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    782475540013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)