Motion
AN 22

SKF
AN 22

AN Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.7188 in OD, 5.2810 in Face Dia., 0.7813 in Width, Steel Material
MI ITEM #00554215
MFR #AN 22
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 22

AN Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.7188 in OD, 5.2810 in Face Dia., 0.7813 in Width, Steel Material
MI ITEM #00554215
MFR #AN 22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.63/each

Specifications

Dimensions

  • Axial Load
    310 kN
  • Bore Diameter
    4.3250 in
  • Face Diameter  
    5.2810 in
  • Outside Diameter  
    5.7188 in
  • Overall Width
    0.7813 in
  • Slot Depth
    0.1980 in
  • Slot Width
    0.4850 in
  • Thread Size  
    4.325-12 in
  • Weight
    2.23 lbs
  • Width
    0.7910 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W22
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660467

Overview

Mfr description
AN 22 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text