Motion
AN22
N Series Bearing Lock Nut - 4.325-12 in Thread Size, 5-23/32 in OD, 5.281 in Face Dia., 25/32 in Width, Steel
MI ITEM #00554216
MFR #AN22
Price$73.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 4.325-12 in Thread Size, 5-23/32 in OD, 5.281 in Face Dia., 25/32 in Width, Steel
MI ITEM #00554216
MFR #AN22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.00/each

Specifications

Dimensions

  • Face Diameter  
    5.2810 in
  • Outside Diameter  
    5.7188 in
  • Overall Width
    0.7813 in
  • Thread Size  
    4.325-12 in
  • Weight
    2.23 lbs

Details

  • Adapter Sleeve Part Number
    S-122, S-22
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W22
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000411

Overview

Mfr description
AN-22 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text