Motion
AN-22

TIMKEN
AN-22

AN Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.7240 in OD, 0.4850 in Width, Steel Material
MI ITEM #00554217
MFR #AN-22
Price$73.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-22

AN Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.7240 in OD, 0.4850 in Width, Steel Material
MI ITEM #00554217
MFR #AN-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.22/each

Specifications

Dimensions

  • Outside Diameter  
    5.7240 in
  • Overall Width
    0.4850 in
  • Thread Size  
    4.325-12 in
  • Weight
    2.23 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034273
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034273

Overview

Mfr description
AN 22 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text