Motion
NL14
NL Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.63 in OD, 3.313 in Face Dia., 0.573 in Width
MI ITEM #00554219
MFR #NL14
Your Price$69.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.63 in OD, 3.313 in Face Dia., 0.573 in Width
MI ITEM #00554219
MFR #NL14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.15/each(List $82.44)

Overview

Mfr description
NL-14 LEFT-HAND LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.5730 in
  • Thread Direction
    Left Hand
  • Lock Washer Locking Device Part Num
    W14
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.64 lbs
  • Adapter Sleeve Part Number
    S-124, S-14
  • Series
    NL
  • Manufacturer Product Page
  • UPC_NO
    737533012469
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought