Motion
N 022

SKF
N 022

N Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.3125 in OD, 4.9010 in Face Dia., 0.7813 in Width, Steel Material
MI ITEM #00554221
MFR #N 022
Price$172.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 022

N Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.3125 in OD, 4.9010 in Face Dia., 0.7813 in Width, Steel Material
MI ITEM #00554221
MFR #N 022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.71/each

Specifications

Dimensions

  • Bore Diameter
    4.3250 in
  • Face Diameter  
    4.9010 in
  • Outside Diameter  
    5.3125 in
  • Overall Width
    0.7813 in
  • Slot Depth
    0.1980 in
  • Slot Width
    0.4850 in
  • Thread Size  
    4.325-12 in
  • Weight
    1.4 lbs
  • Width
    0.7910 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W022
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666902

Overview

Mfr description
N 022 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text