Motion
W 22
Bearing Lock Washer - 4.3950 in ID, 6.0630 in Outside Dia., 5.2810 in Face Dia., Steel Material, W Series
MI ITEM #00554229
MFR #W 22
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.3950 in ID, 6.0630 in Outside Dia., 5.2810 in Face Dia., Steel Material, W Series
MI ITEM #00554229
MFR #W 22

Mfr description
W-22 LOCKWASHER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Bore Diameter  
    4.3950 in
  • Face Diameter  
    5.2810 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    6.0630 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    AN-22, N-22
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    73753305412

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)