Motion
W 22

TIMKEN
W 22

W-00 Series Bearing Lock Washer - 4.395 in ID, 6.063 in OD, 5.281 in Face Dia., Steel Material
Mi Item #00554230
MFR #W 22
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W 22

W-00 Series Bearing Lock Washer - 4.395 in ID, 6.063 in OD, 5.281 in Face Dia., Steel Material
Mi Item #00554230
MFR #W 22

Mfr description
W 22 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.10/each

Specifications

Dimensions

  • Bore Diameter  
    4.3950 in
  • Face Diameter  
    5.2810 in
  • Key Width
    0.354 in
  • Tang Width  
    0.354 in

Details

  • Compatible Lock Nut Number
    AN22
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W-00
  • UPC_NO
    087796034754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)