Motion
W 022

SKF
W 022

W Sery Bearing Lock Washer - 4.3950 in ID, 5.6880 in Outside Dia., 4.9510 in Face Dia., Steel Material, W Series
Mi Item #00554232
MFR #W 022
Price$121.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 022

W Sery Bearing Lock Washer - 4.3950 in ID, 5.6880 in Outside Dia., 4.9510 in Face Dia., Steel Material, W Series
Mi Item #00554232
MFR #W 022

Mfr description
W 022 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.17/each

Specifications

Dimensions

  • Bore Diameter  
    4.3950 in
  • Face Diameter  
    4.9510 in
  • Key Width
    0.3500 in
  • Outside Diameter Over Tangs
    5.6880 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    N 022
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)