Motion
W022
W-000 Series Bearing Lock Washer - 4.395 in ID, 5.688 in OD, 4.921 in Face Dia., Steel Material
MI ITEM #00554233
MFR #W022
Your Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W-000 Series Bearing Lock Washer - 4.395 in ID, 5.688 in OD, 4.921 in Face Dia., Steel Material
MI ITEM #00554233
MFR #W022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.02/each(List $42.57)

Overview

Mfr description
W-022 LOCKWASHER

Specifications

  • Series
    W-000
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.35 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    N-022
  • Manufacturer Product Page
  • UPC_NO
    737533053790
  • Outside Diameter Over Tangs
    5.6880 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text