Motion
N 24

SKF
N 24

N Series Bearing Lock Nut - 6-1/8 in OD, Steel
MI ITEM #00554236
MFR #N 24
Price$226.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 24

N Series Bearing Lock Nut - 6-1/8 in OD, Steel
MI ITEM #00554236
MFR #N 24

Mfr description
N 24 NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.70/each

Specifications

Dimensions

  • Bore Diameter
    4.716 in
  • Outside Diameter  
    6.1250 in
  • Overall Width
    0.8230 in
  • Weight
    2.42 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 24 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)