Motion
AN 24

SKF
AN 24

AN Series Bearing Lock Nut - 4.716-12 in Thread Size, 6.1250 in OD, 5.6880 in Face Dia., 0.8125 in Width, Steel Material
Mi Item #00554241
MFR #AN 24
Price$103.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 24

AN Series Bearing Lock Nut - 4.716-12 in Thread Size, 6.1250 in OD, 5.6880 in Face Dia., 0.8125 in Width, Steel Material
Mi Item #00554241
MFR #AN 24

Mfr description
AN 24 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.68/each

Specifications

Dimensions

  • Axial Load
    335 kN
  • Bore Diameter
    4.7160 in
  • Face Diameter  
    5.6880 in
  • Outside Diameter  
    6.1250 in
  • Overall Width
    0.8125 in
  • Slot Depth
    0.1980 in
  • Slot Width
    0.4850 in
  • Thread Size  
    4.716-12 in
  • Weight
    2.46 lbs
  • Width
    0.8230 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W24
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)