Motion
AN24
N Series Bearing Lock Nut - 4.716-12 in Thread Size, 6-1/8 in OD, 5.688 in Face Dia., 13/16 in Width, Steel
Mi Item #00554242
MFR #AN24
Price$82.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 4.716-12 in Thread Size, 6-1/8 in OD, 5.688 in Face Dia., 13/16 in Width, Steel
Mi Item #00554242
MFR #AN24

Mfr description
AN-24 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.47/each

Specifications

Dimensions

  • Face Diameter  
    5.6880 in
  • Outside Diameter  
    6.1250 in
  • Overall Width
    0.8125 in
  • Thread Size  
    4.716-12 in
  • Weight
    2.55 lbs

Details

  • Adapter Sleeve Part Number
    S-124, S-24
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W24
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)