Motion
N 024

SKF
N 024

N Series Bearing Lock Nut - 4.716-12 in Thread Size, 5.6875 in OD, 5.3130 in Face Dia., 0.8125 in Width, Steel Material
MI ITEM #00554247
MFR #N 024
Price$201.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 024

N Series Bearing Lock Nut - 4.716-12 in Thread Size, 5.6875 in OD, 5.3130 in Face Dia., 0.8125 in Width, Steel Material
MI ITEM #00554247
MFR #N 024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.54/each

Specifications

Dimensions

  • Axial Load
    58 450 lbf
  • Bore Diameter
    4.7160 in
  • Face Diameter  
    5.3130 in
  • Outside Diameter  
    5.6875 in
  • Overall Width
    0.8125 in
  • Slot Depth
    0.1980 in
  • Slot Width
    0.4850 in
  • Thread Size  
    4.716-12 in
  • Weight
    1.64 lbs
  • Width
    0.8230 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W024
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666919

Overview

Mfr description
N 024 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text