Motion
N024
N Series Bearing Lock Nut - 4.716-12 in Thread Size, 5-11/16 in OD, 5.313 in Face Dia., 13/16 in Width, Steel
MI ITEM #00554248
MFR #N024
Your Price$146.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 4.716-12 in Thread Size, 5-11/16 in OD, 5.313 in Face Dia., 13/16 in Width, Steel
MI ITEM #00554248
MFR #N024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.62/each(List $205.26)

Overview

Mfr description
N-024 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.8125 in
  • Lock Washer Locking Device Part Num
    W024
  • Lock Nut Type
    For Lock Washer
  • Weight
    1.75 lbs
  • Adapter Sleeve Part Number
    S-24, S-3024
  • Series
    N
  • UPC_NO
    737533004105
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text