Motion
W 24

SKF
W 24

W Sery Bearing Lock Washer - 4.8010 in ID, 6.4690 in Outside Dia., 5.6880 in Face Dia., Steel Material, W Series
Mi Item #00554253
MFR #W 24
Price$34.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 24

W Sery Bearing Lock Washer - 4.8010 in ID, 6.4690 in Outside Dia., 5.6880 in Face Dia., Steel Material, W Series
Mi Item #00554253
MFR #W 24

Mfr description
W 24 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.52/each

Specifications

Dimensions

  • Bore Diameter  
    4.8010 in
  • Face Diameter  
    5.6880 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    6.4690 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    AN24
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)