Motion
W 24

TIMKEN
W 24

W-00 Series Bearing Lock Washer - 4.801 in ID, 6.469 in OD, 5.688 in Face Dia., Steel Material
Mi Item #00554255
MFR #W 24
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W 24

W-00 Series Bearing Lock Washer - 4.801 in ID, 6.469 in OD, 5.688 in Face Dia., Steel Material
Mi Item #00554255
MFR #W 24

Mfr description
W 24 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Bore Diameter  
    4.8010 in
  • Face Diameter  
    5.6880 in
  • Key Width
    0.354 in
  • Tang Width  
    0.354 in

Details

  • Compatible Lock Nut Number
    AN24
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W-00
  • UPC_NO
    087796034761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)