Motion
W024
W-000 Series Bearing Lock Washer - 4.801 in ID, 6.188 in OD, 5.333 in Face Dia., Steel Material
MI ITEM #00554259
MFR #W024
Your Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W-000 Series Bearing Lock Washer - 4.801 in ID, 6.188 in OD, 5.333 in Face Dia., Steel Material
MI ITEM #00554259
MFR #W024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.25/each(List $46.28)

Overview

Mfr description
W-024 LOCKWASHER

Specifications

  • Series
    W-000
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.35 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    N-024
  • Manufacturer Product Page
  • UPC_NO
    737533053844
  • Outside Diameter Over Tangs
    6.1880 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text