Specifications
Dimensions
- Outside Diameter6.7500 in
- Thread Size5.1060-12 in
- Weight3.4 lbs
Details
- Bearing TypeBearing Lock Nuts
- Lock Washer Locking Device Part NumW-26
- Manufacturer Upc Number662327001704
- MaterialSteel
- Product TypeBearing Lock Nuts
- SeriesAN
Overview
Mfr description
AN26 LOCKNUT AN26