Motion
AN 26

SKF
AN 26

AN Series Bearing Lock Nut - 5.106-12 in Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.8750 in Width, Steel Material
MI ITEM #00554264
MFR #AN 26
Price$149.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 26

AN Series Bearing Lock Nut - 5.106-12 in Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.8750 in Width, Steel Material
MI ITEM #00554264
MFR #AN 26

Mfr description
AN 26 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.58/each

Specifications

Dimensions

  • Axial Load
    93 296 lbf
  • Bore Diameter
    5.1060 in
  • Face Diameter  
    6.1880 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    0.8750 in
  • Slot Depth
    0.2600 in
  • Slot Width
    0.6100 in
  • Thread Size  
    5.106-12 in
  • Weight
    3.2 lbs
  • Width
    0.8850 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W26
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)