Motion
AN26
N Series Bearing Lock Nut - 5.106-12 in Thread Size, 6-3/4 in OD, 6.188 in Face Dia., 7/8 in Width, Steel
Mi Item #00554265
MFR #AN26
Price$119.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 5.106-12 in Thread Size, 6-3/4 in OD, 6.188 in Face Dia., 7/8 in Width, Steel
Mi Item #00554265
MFR #AN26

Mfr description
AN-26 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.18/each

Specifications

Dimensions

  • Face Diameter  
    6.1880 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    0.8750 in
  • Thread Size  
    5.106-12 in
  • Weight
    3.17 lbs

Details

  • Adapter Sleeve Part Number
    S-126, S-26
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W26
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    73753300048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)