Motion
AN-26

TIMKEN
AN-26

AN Series Bearing Lock Nut - 5.106-12 in Thread Size, 6.7550 in OD, 0.6100 in Width, Steel Material
Mi Item #00554266
MFR #AN-26
Price$147.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-26

AN Series Bearing Lock Nut - 5.106-12 in Thread Size, 6.7550 in OD, 0.6100 in Width, Steel Material
Mi Item #00554266
MFR #AN-26

Mfr description
AN 26 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.68/each

Specifications

Dimensions

  • Outside Diameter  
    6.7550 in
  • Overall Width
    0.6100 in
  • Thread Size  
    5.106-12 in
  • Weight
    3.17 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034297
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)