Motion
N 026

SKF
N 026

N Series Bearing Lock Nut - 5.106-12 in Thread Size, 6-1/8 in OD, 5.703 in Face Dia., 7/8 in Width, Steel
MI ITEM #00554270
MFR #N 026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 026

N Series Bearing Lock Nut - 5.106-12 in Thread Size, 6-1/8 in OD, 5.703 in Face Dia., 7/8 in Width, Steel
MI ITEM #00554270
MFR #N 026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N 026 NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.8750 in
  • Lock Washer Locking Device Part Num
    W026
  • Lock Nut Type
    For Lock Washer
  • Weight
    2.02 lbs
  • Series
    N
  • UPC_NO
    7316576666926
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text