Motion
N026
N Series Bearing Lock Nut - 5.106-12 in Thread Size, 6-1/8 in OD, 5.703 in Face Dia., 7/8 in Width, Steel
MI ITEM #00554271
MFR #N026
Price$140.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 5.106-12 in Thread Size, 6-1/8 in OD, 5.703 in Face Dia., 7/8 in Width, Steel
MI ITEM #00554271
MFR #N026

Mfr description
N-026 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.39/each

Specifications

Dimensions

  • Face Diameter  
    5.7030 in
  • Outside Diameter  
    6.1250 in
  • Overall Width
    0.8750 in
  • Thread Size  
    5.106-12 in
  • Weight
    2 lbs

Details

  • Adapter Sleeve Part Number
    S-26, S-3026
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W026
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)