Motion
N26
N Series Bearing Lock Nut - 5.106-11 in Thread Size, 6.755 in OD, 6.188 in Face Dia., 0.885 in Width
MI ITEM #00554273
MFR #N26
Your Price$277.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 5.106-11 in Thread Size, 6.755 in OD, 6.188 in Face Dia., 0.885 in Width
MI ITEM #00554273
MFR #N26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$277.99/each(List $323.61)

Overview

Mfr description
N-26 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    0.8850 in
  • Lock Washer Locking Device Part Num
    W26
  • Lock Nut Type
    For Lock Washer
  • Weight
    3.17 lbs
  • Adapter Sleeve Part Number
    S-126, S-26
  • Series
    N
  • UPC_NO
    737533005317
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text