Motion
W26
Lock Washer - 5.1910 in ID, 7.0310 in OD, 6.1880 in Face Dia., Steel Material
MI ITEM #00554274
MFR #W26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Washer - 5.1910 in ID, 7.0310 in OD, 6.1880 in Face Dia., Steel Material
MI ITEM #00554274
MFR #W26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.1910 in
  • Face Diameter  
    6.1880 in
  • Key Width
    0.4350 in

Details

  • Compatible Lock Nut Number
    AN-26, N-26
  • Country of Origin
    United States of America
  • Manufacturer Upc Number
    662327152109
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W-00

Overview

Mfr description
W26 LKWASHER W26
  • Lockwasher for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text