Motion
W 26

SKF
W 26

W Sery Bearing Lock Washer - 5.1910 in ID, 7.0310 in Outside Dia., 6.2180 in Face Dia., Steel Material, W Series
Mi Item #00554277
MFR #W 26
Price$38.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 26

W Sery Bearing Lock Washer - 5.1910 in ID, 7.0310 in Outside Dia., 6.2180 in Face Dia., Steel Material, W Series
Mi Item #00554277
MFR #W 26

Mfr description
W 26 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.79/each

Specifications

Dimensions

  • Bore Diameter  
    5.1910 in
  • Face Diameter  
    6.2180 in
  • Key Width
    0.4350 in
  • Outside Diameter Over Tangs
    7.0310 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    AN26
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)