Motion
W-26

TIMKEN
W-26

Bearing Lock Washer - 5.1910 in ID, 7.0310 in Outside Dia., 6.1880 in Face Dia., Steel Material, W Series
Mi Item #00554279
MFR #W-26
Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-26

Bearing Lock Washer - 5.1910 in ID, 7.0310 in Outside Dia., 6.1880 in Face Dia., Steel Material, W Series
Mi Item #00554279
MFR #W-26

Mfr description
W 26 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.51/each

Specifications

Dimensions

  • Bore Diameter  
    5.1910 in
  • Face Diameter  
    6.1880 in
  • Key Width
    0.4350 in
  • Outside Diameter Over Tangs
    7.0310 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-26, N-26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034778
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)