Motion
W 026

SKF
W 026

W Sery Bearing Lock Washer - 5.1910 in ID, 6.6250 in Outside Dia., 5.7530 in Face Dia., Steel Material, W Series
Mi Item #00554282
MFR #W 026
Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 026

W Sery Bearing Lock Washer - 5.1910 in ID, 6.6250 in Outside Dia., 5.7530 in Face Dia., Steel Material, W Series
Mi Item #00554282
MFR #W 026

Mfr description
W 026 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.91/each

Specifications

Dimensions

  • Bore Diameter  
    5.1910 in
  • Face Diameter  
    5.7530 in
  • Key Width
    0.4689 in
  • Outside Diameter Over Tangs
    6.6250 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    N 026
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)