Motion
W 026
Bearing Lock Washer - 5.1910 in ID, 6.6250 in Outside Dia., 5.7230 in Face Dia., Steel Material, W Series
MI ITEM #00554283
MFR #W 026
Your Price$41.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.1910 in ID, 6.6250 in Outside Dia., 5.7230 in Face Dia., Steel Material, W Series
MI ITEM #00554283
MFR #W 026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.35/each(List $47.55)

Overview

Mfr description
W-026 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.4690 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    N-026
  • Manufacturer Product Page
  • UPC_NO
    737533053837
  • Outside Diameter Over Tangs
    6.6250 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text